Shop All Stem Casters
Service Caster
4 Inch 316SS Red Poly Swivel 3/4 Inch Expanding Stem Caster Set Brake SCC
Mfr # SCC-SS316EX20S414-PPUB-RED-TLB-34-4
Zoro # G305419672
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S414-PPUB-RED-TLB-34-4
- Zoro # G305419672
- UPC # 734005028584
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 4 |
Stem Dia. | 3/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Features | 4 casters with top lock brakes |
Finish | 316 Polished Stainless Steel |
Load Capacity | 350 |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/top lock brakes |
Caster Swivel Lock Type | 4 casters with top lock brakes |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for a set of four (4) Service Caster Series #20 3/4" expanding stem 316 stainless steel swivel casters with 4" diameter by 1-1/4" wide red polyurethane wheels and top locking brakes capable of supporting a total weight of 1,200 lbs. (300 lbs./caster.). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Manhole Sleeve Lifter, Cap1000Lb. (MCL - 1/2)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 7, Clear Vinyl (33RF83)
- VESTIL Edge of Dock Leveler, Mechanical, 99 in. W (FM-3072)
- TIE 4 SAFE 1 Pack Heavy Duty 3" x 30' Ratchet Tie Down Strap Flat Hook for Farm Trailer Truck Yellow (RT20R-1530-M12N-Y-1)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster (ASS-SCC-TS20S414-POS-121310)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Replacement (CHO-SCC-GR05S410-TPRS-716138)
- SERVICE CASTER 4 Inch 316SS Nylon Wheel Swivel 1-1/2 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S414-NYS-112)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUB-2-TLB-2-112)
- SERVICE CASTER 3 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 5, SCC, 5PK (SCC-GR02S75-TPR-GRY-B-71678-MRI-5)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Urethane Twin Wheel Grip Ring Chair Casters, 5PK (SCC-GR02S50D-NYU-BC-716X78-5)
- CASTERHQ 3"x1.25" Thermo Plastic Rubber Caster, 2 Locking Swivel, PK4 (21CS314FX35X-01-2LS-2S)
- Service Caster Casters