Shop All Plate Casters
Service Caster
4 Inch 316SS Nylon Wheel Swivel Top Plate Caster Set Total Lock Brake SCC
Mfr # SCC-SS316TTL20S414-NYS-4
Zoro # G305432657
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Durometer 75D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTL20S414-NYS-4
- Zoro # G305432657
- UPC # 11586613584
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 75D |
Caster Mounting Type | Top Plate |
Type | (4) swivel casters w/ total lock brakes |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Caster Swivel Lock Type | Total lock brake |
Features | Total lock brake |
Capacity (Lb.) | 1200 |
Series | Series #20 |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with total lock brakes, 4” diameter by 1-1/4” wide white nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel, 10X2-1/2 1Rb (WFT-10H-1)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-087 (60-7290)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 36BF (S36)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2400 lb (G24368MRFL)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLK-TPU1-2-TLB-2)
- SERVICE CASTER 5 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster (SCC-KP30S520-SSR)
- SERVICE CASTER 4 Inch Nylon Wheel Rigid Caster with Ball Bearing (SCC-30R420-NYB)
- SERVICE CASTER 3 Inch Phenolic Wheel Rigid Top Plate Caster (SCC-20R314-PHS-TP2)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-GRY-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster Set with Roller Bearing (SCC-30CS620-PHR-4)
- RICHELIEU HARDWARE Industrial Pneumatic Casters, Swivel Without Brake, with Plate, Black (F26552)
- Service Caster Plate Casters