Shop All Stem Casters
Service Caster
4 Inch 316SS Nylon Wheel Swivel 1-3/4 Inch Expanding Stem Caster Set SCC
Mfr # SCC-SS316EX20S414-NYS-134-4
Zoro # G305424256
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S414-NYS-134-4
- Zoro # G305424256
- UPC # 734005052572
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 4 |
Stem Dia. | 1-3/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Finish | 316 Polished Stainless Steel |
Material | Nylon |
Includes | (4) swivel casters |
Load Capacity | 1200 |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 1-3/4" expanding stem 316 stainless steel swivel casters with 4" diameter by 1-1/4" wide nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster.). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel nylon wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Crossover Ladder, 350 lb., Steel, 80 In. H (5PC24A3B1C1P6)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- HUSKY TOWING WHEEL CHOCKS, WHEEL CHOCKS CLAM/2 (38511)
- CAMPBELL CHAIN & FITTINGS #3 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton (T0750324N)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-RED-112)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon 58 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-GFNSHT-58212)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EX20S514-PPUB-RED-112-2-TLB-2)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Polyurethane 3/8 Inch Threaded Stem Caster SCC (SCC-TS03S310-PPUBD-BC-381610)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLK-2-TLB-2-112)
- CASTERHQ Spring Loaded Swivel Caster (1 Piece), 6"x2" Super Shock Absorber C (6X2-SC-SC)
- Service Caster Casters