Shop All Stem Casters
Service Caster
4 Inch 316SS Maroon Polyurethane Wheel Swivel 1-5/8 Inch Expanding Stem Caster
Mfr # SCC-SS316EX20S414-PPUB-MRN-158
Zoro # G305427479
product price: $76.55
/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316EX20S414-PPUB-MRN-158
- Zoro # G305427479
- UPC # 734005037180
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 4 |
Stem Dia. | 1-5/8" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | 316 Polished Stainless Steel |
Includes | Swivel caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Load Capacity | 350 |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for one (1) Service Caster Series #20 1-5/8" expanding stem 316 stainless steel swivel caster with a 4" diameter by 1-1/4" wide maroon polyurethane wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 600 lb. Ld Rating, Roller (P21S-RY080R-14)
- US CARGO CONTROL 2" x 12' Orange Ratchet Strap w/ Double J Hook (5012WH-OR)
- STARKE Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted, Grey (STK0526-20)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-BLK-34212)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- SERVICE CASTER 3 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S314-TPRB-121315)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S3514-TPRB-TLB-34-4)
- SERVICE CASTER 3.5 Phenolic Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Total Lock Brake, 4PK (SCC-GRTTL20S3514-PHS-716138-2-S-2)
- Service Caster Stem Casters