Shop All Bolt Hole Casters
Service Caster
4 Inch 316SS Maroon Polyurethane Swivel Bolt Hole Caster with Total Lock Brake
Mfr # SCC-SS316BHTTL20S414-PPUB-MRN
Zoro # G305433159
$66.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 5-1/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS316BHTTL20S414-PPUB-MRN
- Zoro # G305433159
- UPC # 11586615663
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Finish | 316 Polished Stainless Steel |
Material | Polyurethane Tread on Polyolefin Core |
Caster Mounting Type | Bolt Hole |
Load Capacity | 350 |
Durometer | 60D |
Type | swivel caster w/ total lock brake |
Caster Swivel Lock Type | Total lock brake |
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel swivel bolt hole caster with a 4" diameter by 1-1/4" wide Maroon polyurethane wheel and a total lock brake capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINUTEMAN WHEEL - SWIVEL CASTER COMPLETE 3-1/2 in. X 1-1/4 in. (762333)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF2-902-3)
- XPOSE SAFETY Ball Bungees White 9 in , 100PK (BB-9W-100-X)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S515-SSR-TLB)
- BLICKLE Kingpin Swivel Caster, PU, 2", 330 lb. (LKRA-VSTH 50K)
- Service Caster Bolt Hole Casters