Shop All Stem Casters
Service Caster
4 Inch 316SS High Temp Glass Filled Nylon 7/8 Inch Stem Caster Lck Brake, 2PK
Mfr # SCC-SS316TTLEX20S414-GFNSHT-2-S-2-78
Zoro # G305427240
product price: $352.99
/pk 2, $176.50/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S414-GFNSHT-2-S-2-78
- Zoro # G305427240
- UPC # 734005053432
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 7/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) swivel casters & (2) swivel casters w/total lock brakes |
Load Capacity | 1200 |
Material | Glass Filled Nylon |
Durometer | 85D |
Finish | 316 Polished Stainless Steel |
Features | 2 casters with total lock brakes |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for a set of four (4) Service Caster Series #20 7/8" expanding stem 316 stainless steel swivel casters, two (2) with total locking brakes, with 4" diameter by 1-1/4" wide glass filled nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Pulley Block, Fibrous Rope, Not Rated Max Load, Electro-Galvanized (3-070-03-56-)
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-112-4)
- SERVICE CASTER Cambro Utility Cart Swivel Caster Locking Replacement Set (CAM-SCC-GR05S510-TPRS-SLB-716138-4)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-BLUE-TLB-112)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber ½ Inch Threaded Stem Caster with Total Lock Brake (SCC-SSTSTTL20S414-TPRB-121315)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S514-PHR-TLB-34212)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-PPUB-MRN-78)
- Service Caster Casters