Shop All Stem Casters
Service Caster
4 Inch 316SS High Temp Glass Filled Nylon 10mm Stem Caster Lock Brake, 2PK
Mfr # SS316TSTTL20S414-GFNSHT-M1015-2-S2
Zoro # G305428995
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SS316TSTTL20S414-GFNSHT-M1015-2-S2
- Zoro # G305428995
- UPC # 734005020892
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 10MM |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 1200 |
Material | Glass Filled Nylon |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Features | 2 casters with total lock brakes |
Finish | 316 Polished Stainless Steel |
Durometer | 85D |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 10mm-1.50 X 1-1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel glass filled nylon casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. (250321001)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- SERVICE CASTER 4 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-HRS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S414-TPRB-TLB-78-2-S-2)
- SERVICE CASTER Regency 600CASTPRE4P Replacement Caster Set with Brakes, 4PK (REG-SCC-SQ20S514-POS-TLB-34-4)
- RICHELIEU Richelieu F42033 7 x 1.5 in. Plastic Offset Wheel; Black & White (F42033)
- Service Caster Casters