Shop All Plate Casters
Service Caster
4 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster Set
Mfr # SCC-SS31620S414-HRS-4
Zoro # G305432466
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Caster Temp. Range -40 degrees F to 160 degrees F
- Durometer 55D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S414-HRS-4
- Zoro # G305432466
- UPC # 11586613089
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 55D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | (4) swivel casters |
Finish | 316 Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1200 |
Material | Hard Rubber |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, four (4) swivel casters with 4” diameter by 1-1/4” wide black hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, Black, 6 x 96 In, Pk2 (4UDL4)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- WESCO Ratchet, For Use With 4W471 (052910)
- ALBION 8" X 2" Non-Marking Phenolic Swivel Caster, No Brake, Loads Up To 1250 lb (16TM08201S)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid (SCC-SS20S414-TPRB-2-R-2)
- SERVICE CASTER 8 Inch Kingpinless Polyolefin Wheel Swivel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP30S820-POR-2-R-2)
- SERVICE CASTER Replacement Caster for Magliner Caster 130055 (MAG-SCC-30CS520-PHR)
- SERVICE CASTER 8 Inch Solid Poly Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SPUB-2-R-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER Nylon Swvl Top Plate Light Duty Floor Leveling Caster w/2" Diameter Black Wheel (SCC-TPLV20S50-NYR-220-ZC)
- DURASTAR Caster; Kingpinless 6x2 Swvl Fork; 4x2 Semi-Steel Wheel; Precision Bal (40CS620SS38Q34S-03)
- Service Caster Casters