Shop All Plate Casters
Service Caster
4 Inch 316SS Hard Rubber Wheel Swivel Top Plate Caster Brakes SCC, 2PK
Mfr # SCC-SS31620S414-HRS-2-TLB-2
Zoro # G305432480
product price: $226.99
/pk 2, $113.50/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Material Hard Rubber
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS31620S414-HRS-2-TLB-2
- Zoro # G305432480
- UPC # 11586613126
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Material | Hard Rubber |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Features | 2 casters with top lock brakes |
Finish | 316 Polished Stainless Steel |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 1200 |
Durometer | 55D |
Caster Swivel Lock Type | (2) Top lock brakes |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 316 stainless steel swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide black hard rubber wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel hard rubber casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL ELECTRIC POWERED TUGGER HVY DUTY 7K PULL CAP (E-TUG-HD-70)
- BULLDOG WINCH Tree Saver Strap 3" x 6', 30000lb BS polyester (20033)
- KINGCHAIN 5/16 in. x 20 ft. Grade 30 Proof Coil Chain Zinc Plated Carry Bag (525221)
- US CARGO CONTROL 2" Galvanized Screw Pin Anchor Shackle - Import - 35 Ton (SPAS2)
- SERVICE CASTER 5 Inch Stainless Steel Nylon Wheel Rigid Caster with Roller Bearing SCC (SCC-SS30R520-NYR)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3506-PNB-SLB-2-R3506-2)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Rigid Top Plate Caster (SCC-20R314-HRS-TP3)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel Top Plate Caster Set with Total Lock Brake SCC (SCC-TTL20S314-SPUS-4)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-2-TLB-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-MRN-TP2)
- HAMILTON Rigid Caster, Ch 9X2 Ft Wheel (R-CH-FT91H)
- Service Caster Plate Casters