Shop All Stem Casters
Service Caster
4 Inch 316SS Gray Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC
Mfr # SCC-SS316TS20S414-PPUB-381615
Zoro # G305421132
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TS20S414-PPUB-381615
- Zoro # G305421132
- UPC # 11586618091
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 350 |
Durometer | 60D |
Includes | Swivel caster |
Finish | 316 Polished Stainless Steel |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide gray polyurethane wheel and a 3/8"-16 X 1-1/2" threaded stem capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/32 V10 CLEVIS GRAB HOOK, UPC, 8428100 (8428100)
- MAZZELLA Crosby G-450 Galvanized Clip Drop Forged 5/16" (1010079)
- METRO Surgical Cart, Polymer, Light Taupe (SXRSMDSRG)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-MRN-58212)
- SERVICE CASTER Assure Parts 190TA25CSTR 5'' Replacement Caster (ASS-SCC-EX20S514-SRS-112)
- SERVICE CASTER 2" Black Soft Wheel Office Caster with Brake Set of 5 Service Caster (SCC-GR02S50-TPR-BLK-B-716-5)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Neck Ball Casters, 4PK (SCC-GN01S20-POS-WA-516-4)
- SERVICE CASTER 3 Inch Red Polyurethane 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-121315-2-PLB-2)
- SERVICE CASTER 4'' Extra Large Heavy Duty Twin Wheel Caster 7/16 Grip Ring Stem, 5PK (SCC-UHGR02S100-NYS-716176-5)
- Service Caster Casters