Shop All Stem Casters
Service Caster
4 Inch 316SS Gray Polyurethane 3/8 Inch Threaded Stem Caster Lock Brake, 2PK
Mfr # SCC-SS316TSTTL20S414-PPUB-381615-2S2
Zoro # G305419795
product price: $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TSTTL20S414-PPUB-381615-2S2
- Zoro # G305419795
- UPC # 11586618169
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 4 |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 350 |
Material | Polyurethane Tread on Polyolefin Core |
Features | 2 casters with total lock brakes |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Finish | 316 Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 60D |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8"-16 X 1-1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Heavy-Duty Platform Truck Cart, 2,000 lb Cap., 24 x 48 Platform, Black (FG443600BLA)
- TMI Curtain Wall, 12 ft H x 12 ft W (999-00091)
- FIRST ALERT 14 ft. H Fire Escape Ladder 375 lb. capacity (1047153)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ6)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-MRN-845)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 5/16 Inch Threaded Stem Caster with Brake SCC (SCC-TS05S510-TPRS-SLB-5161815)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S314-SPUS-121315)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S314-PPUB-BLUE-58212)
- COMPONENT HARDWARE Med Duty 1-5/8" Exp Stem Caster, 5" Gray (CMS4-5RBB)
- Service Caster Casters