Shop All Plate Casters
Service Caster
4 Inch 316SS Blue Polyurethane Wheel Rigid Top Plate Caster
Mfr # SCC-SS31620R414-PPUB-BLUE
Zoro # G305431520
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Type Rigid caster
- Plate Size 2-1/2" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS31620R414-PPUB-BLUE
- Zoro # G305431520
- UPC # 11586609686
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Series | Series #20 |
Type | Rigid caster |
Caster Mounting Type | Top Plate |
Finish | 316 Polished Stainless Steel |
Material | Polyurethane Tread on Polyolefin Core |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Capacity (Lb.) | 350 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 316 stainless steel rigid caster with a 4" diameter by 1-1/4" wide blue polyurethane wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY67)
- STANLEY 16' x 1.5 in Ratchet Strap, 3300 lb, J Hook, DLB, 4PK (S10074)
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift (OZIND020-30CH)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PPUB-MRN-TLB-TP2)
- SERVICE CASTER 12 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Brake and Swivel Lock (SCC-KP92S1230-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- SERVICE CASTER Bassick Casters 9TM6X2-R Caster Replacement (BAS-SCC-30R620-PHR)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R414-PHRHT)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- MAPP CASTER 5"X2" Cast Iron Wheel Rigid Caster - 1,200 Lbs Capacity (146CIRB520R)
- Service Caster Plate Casters