Shop All Stem Casters
Service Caster
4 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster Brake, 2PK
Mfr # SS316TS20S414-PPUB-BLUE-381615-2TLB2
Zoro # G305428438
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SS316TS20S414-PPUB-BLUE-381615-2TLB2
- Zoro # G305428438
- UPC # 11586619432
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 350 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 2 casters with top lock brakes |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Finish | 316 Polished Stainless Steel |
Durometer | 60D |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Thread Pitch | 16 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8"-16 X 1-1/2" threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide blue polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 28010 X-Chock Tire Locking Chock - Single (28010)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U322)
- LYON Plywood Support (DD65836)
- MARASTAR Flat Free Wheel, Polyurethane, 275 lb, Gray, Hub Length: 3 in (00090)
- SERVICE CASTER 3.5 Inch 316SS Soft Rubber Swivel 1-3/4 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-SRS-TLB-134-4)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster with Brake (SCC-SQ20S414-PPUB-BLUE-TLB-34)
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S3514-TPRB-PLB-M1215)
- SERVICE CASTER 3 Inch Hard Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-HRS-PLB-M1215-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- SERVICE CASTER 3 Inch Antique Soft Tread Ball Caster – 7/16 Inch Grip Ring Stem, 4PK (SCC-GR01S30-DCR-WA-71678-4)
- Service Caster Casters