Shop All Stem Casters
Service Caster
4 Inch 316SS Blue Poly Swivel 3/4 Inch Expanding Stem Caster Lock Brake, 2PK
Mfr # SS316TTLEX20S414-PPUB-BLUE-2-S-2-34
Zoro # G305428537
product price: $295.99
/pk 2, $148.00/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SS316TTLEX20S414-PPUB-BLUE-2-S-2-34
- Zoro # G305428537
- UPC # 734005025415
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 3/4" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Load Capacity | 350 |
Finish | 316 Polished Stainless Steel |
Includes | (2) swivel casters & (2) swivel casters w/total lock brakes |
Features | 2 casters with total lock brakes |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 3/4" expanding stem 316 stainless steel swivel casters, two (2) with total locking brakes, with 4" diameter by 1-1/4" wide blue polyurethane wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 30 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (1003N2630A3E10B3C1P6)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 48BF, Axle Size: 7/16 in (KG48 AB1)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 1 in W, Polyester, Yellow (EE1601DTX10)
- ZORO SELECT Rigid Plate Caster, TPR, 4 in., 350 lb. (P21RX-PRP040D-14-AM)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S314-PPUB-BLUE-TLB-78)
- SERVICE CASTER 3 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S314-SPUS-381615-2-S-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 12mm Threaded Stem Caster (SCC-TS20S414-SSS-M1215)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- SERVICE CASTER Cambro Utility Cart Swivel Caster Locking Replacement Set (CAM-SCC-GR05S510-TPRS-SLB-716138-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S314-SSS-121315)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-RED-112)
- Service Caster Casters