Shop All Stem Casters
Service Caster
4 Inch 316SS Blue Poly Swivel 1-3/4 Inch Expanding Stem Caster Lock Brake SCC
Mfr # SCC-SS316TTLEX20S414-PPUB-BLUE-134
Zoro # G305420234
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S414-PPUB-BLUE-134
- Zoro # G305420234
- UPC # 734005027921
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-3/4" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Total lock brake |
Includes | Swivel caster w/total lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Total lock brake |
Finish | 316 Polished Stainless Steel |
Load Capacity | 350 |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for one (1) Service Caster Series #20 1-3/4" expanding stem 316 stainless steel swivel caster with a 4" diameter by 1-1/4" wide blue polyurethane wheel and a total locking brake capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 9/16 In, Maleable Iron (2VKJ7)
- VESTIL Telescoping Shorty Lift Boom, 4K (LMS-EBT-46-4)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- VIGIL ANTISLIP Ladder Rung Cover, Anti-Slip, 17.7" x 1.4" (10-480)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2.83" Black Wheel & M16 x 2.0mm x 24mm Stem (SCC-TSLV30S75-NYR-1100)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-PLB-2)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC (SCC-SS316EX20S314-TPRB-TLB-112-4)
- SERVICE CASTER 4 Inch 316SS Red Polyurethane Wheel Swivel 10mm Threaded Stem Caster Set (SCC-SS316TS20S414-PPUB-RED-M1015-4)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-TLB-112)
- ZORO SELECT Dual Wheel Swivel Caster, Brake, 150 lb, 1-1/2 In. (155-2XPP-40-WB)
- Service Caster Casters