Shop All Stem Casters
Service Caster
4 Inch 316SS Black Poly Swivel 1-1/8 Inch Expanding Stem Caster Set Lock Brake
Mfr # SCC-SS316TTLEX20S414-PPUB-BLK-118-4
Zoro # G305419405
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS316TTLEX20S414-PPUB-BLK-118-4
- Zoro # G305419405
- UPC # 734005032758
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Stem Dia. | 1-1/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | 316 Polished Stainless Steel |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Includes | (4) swivel casters w/total lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | 4 casters with total lock brakes |
Load Capacity | 350 |
Features | 4 casters with total lock brakes |
Model | Series #20 |
Mounting Type | Expanding adapter stem |
Description
Listing is for a set of four (4) Service Caster Series #20 1-1/8" expanding stem 316 stainless steel swivel casters with 4" diameter by 1-1/4" wide black polyurethane wheels and total locking brakes capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s 316 stainless steel polyurethane wheel casters. SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects. Built with 316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" Wire Rope Clip Stainless Steel Type 316 (PCWRC12SS316)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- WERNER 6 ft Fiberglass Stepladder, 250 lb Capacity (6006)
- ZORO SELECT Plate Caster, 150 lb. Load Rating (P12R-R040D-12)
- SERVICE CASTER 2.5 Inch Antique Metal Ball Caster – 7/16 Inch Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-WA-7161716-5)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-SSS-381615)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-121315)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER 35 Inch Maroon Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-PPUB-MRN-M1215-2-PLB-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-M1215)
- SERVICE CASTER Semi Steel Swivel TS Caster w/Roller Bearing - 3" Wheel & 1/2" Stem w/Brake (SCC-TS20S315-SSR-TLB-121315)
- Service Caster Casters