Shop All Stem Casters
Service Caster
4'' Black Poly Wheel Swivel Bolt Hole Caster Set with 2 Posi Lock Brakes, 4PK
Mfr # SCC-BH20S414-PPUB-BLK-PLB-2-S-2
Zoro # G411345803
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-BH20S414-PPUB-BLK-PLB-2-S-2
- Zoro # G411345803
- UPC # 734005087352
- Country of Origin United States
- Category Stem Casters
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel bolt hole casters and two 2 swivel casters with posi lock brakes, with 4'' diameter by 1-1/4'' wide black polyurethane wheels. Supports a total weight of 1,400lbs 350lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement.The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Intermediate Trolley, 1.25 x 3.50 (F-IT-S3/5.7)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (SW932P)
- ZORO SELECT Rgd Plate Cstr, Polyurethane, 5 in, 1000 lb (P21RX-U050D-14-001)
- VESTIL Winch Lift Truck Counter Balance, Load Cap. 500 lb. (A-LIFT-CB)
- SERVICE CASTER Franke 19002529 Caster Replacement Set - FRGSF-30G2 18002763 - (FRA-SCC-TS04S211316-POS-SLB-121315-4)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel ½ Inch Threaded Stem Caster Set (SCC-TS20S414-PHR-121315-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1-3/8 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S310-TPRS-SLB-138-4)
- SERVICE CASTER 35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S3514-TPRB-M1215-2-PLB-2)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- Service Caster Stem Casters