Shop All Stem Casters
Service Caster
3.5 Phenolic Wheel Swivel 7/16'' Grip Ring Stem Caster Set 2 Total Lock Brake, 4PK
Mfr # SCC-GRTTL20S3514-PHS-716138-2-S-2
Zoro # G511345253
product price: $145.99
/pk 4, $36.50/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-GRTTL20S3514-PHS-716138-2-S-2
- Zoro # G511345253
- UPC # 734005090802
- Country of Origin United States
- Category Stem Casters
Description
Listing is for a set of four 4 Service Caster Series #20 casters, two 2 swivel 7/16'' grip ring stem with total lock brake casters and two 2 swivel casters, with 3.5'' diameter by 1-1/4'' wide phenolic wheels. Supports a total weight of 1,200lbs 300lbs/per caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster's Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole, grip ring stem, standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3" Threaded Stem Caster, Swivel Caster W/ Semi-Steel Wheel, 350lbs (24CS314SS82S-43)
- DAYTON Cable, 1/8 In, 100Ft, 340Lb, 7x7, Steel (1DLB3)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Solid Rubber Tires, 800lbs (DTC8635P)
- RWM Swivel, w/6x2" Cast Iron Wheel (46-CIR-0620-S)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-HRS-34212)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-TLB-381615-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel 3/8 Inch Stem Caster Total Lock Brake SCC, 2PK (SCC-TSTTL20S514-SPUS-381615-2-S-2)
- SERVICE CASTER 3530-L1 FG3530L10000 Rubbermaid Dolly Replacement Caster Fits 2640 3530 Dollies (RUB-SCC-TS05S310-TPRS-381615)
- SERVICE CASTER 2.5 Inch Windsor Antique Metal Ball Caster – Grip Neck Stem – SCC, 4PK (SCC-GN01S25-DCS-WA-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- ZORO SELECT Stem Caster, Load Rating 300 lb., 5" H (P12S-PRP040B-ST1-WB-EL)
- Service Caster Stem Casters