Shop All Plate Casters
Service Caster
3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-20S3514-TPRB-2-R-2
Zoro # G305431063
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Durometer 75A
- Plate Size 2-1/2" x 3-5/8"
- Capacity (Lb.) 230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S3514-TPRB-2-R-2
- Zoro # G305431063
- UPC # 670533928845
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Durometer | 75A |
Capacity (Lb.) | 230 |
Material | Thermoplastic Rubber |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Type | (2) swivel casters & (2) rigid casters |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 3-1/2" diameter by 1-1/4" wide thermoplastic rubber wheels capable of supporting a total weight of 920 lbs. (230 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" x 3/4" Repair Link, Steel, Zinc Plated, UPC Tagged (T5950024)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 25-001 .25 in. x 600 ft. Pure Number 1 Manila Rope Reel (25-001)
- ZORO SELECT Panel/Pipe Truck, 3 Levels, 36x60 (BPT-3660-8PH-95)
- THE PERFECT BUNGEE 24" Heavy Duty Poly Strap with Steel Hooks, Tarp Straps, Red, 4-Count (PB24R4PK)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-RS-SLB-BSL)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 6 Inch Heavy Duty Thermoplastic Rubber Caster with Roller Bearing and Brake SCC (SCC-35S620-TPRRF-SLB)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel Caster Set with Roller Bearings 2 Brakes (SCC-20S520-TPRRF-2-TLB-2)
- SERVICE CASTER Go Mini Moving Portable Storage Container Caster Replacement with Caster Pad-SCC (GOM-SCC-60R630-PUR-RS-CP60)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK (SCC-SS31620S414-TPRB-2-R-2)
- SERVICE CASTER 4 Inch Heavy Duty Phenolic Caster Set with Ball Bearings, 4PK (SCC-35S420-PHB-4)
- Service Caster Casters