Shop All Stem Casters
Service Caster
35 Inch Thermoplastic Rubber Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC
Mfr # SCC-TS20S3514-TPRB-TLB-58212
Zoro # G307383209
product price: $52.39
/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-TPRB-TLB-58212
- Zoro # G307383209
- UPC # 734005116274
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 2-1/2" |
Thread Size | 5/8"-11 x 2-1/2" Threaded Stem |
Stem Dia. | 5/8" |
Thread Length | 2-1/2" |
Wheel Dia. | 3.5" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Top Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 230 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Sub-Type | Swivel |
Wheel Color | Black |
Thread Pitch | 11 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Durometer | 75A |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide thermoplastic rubber wheel and a 58 threaded stem with brake capable of supporting 230 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk (P5S-RP030G-P-SB)
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EEF4-901-7)
- LIFT-ALL E-Track Fitting, 10 ft., 1000 lb. (60801)
- CASTERHQ 5"x1-1/4" UNIVERSAL LAUNDRY CART CASTER (CB-ULCC514)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel 3/4 Inch Square Stem Caster Set with Brake (SCC-SQ20S414-TPRB-TLB-34-4)
- SERVICE CASTER Nylon Swivel Threaded Stem Caster w/2.83" Black Wheel & M16 x 2.0mm x 24mm Stem (SCC-TSLV30S75-NYR-1100)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 3 Inch SS Black Poly Swivel 10mm Threaded Stem Caster Total Lock Brake, 2PK (SSTSTTL20S314-PPUB-BLK-M1015-2-S-2)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 3 Inch Semi Steel Swivel 3/8 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-SSS-381615)
- Service Caster Casters