Shop All Bolt Hole Casters
Service Caster
3.5 Inch Thermoplastic Rubber Swivel Bolt Hole Caster Set with Total Lock Brake
Mfr # SCC-BHTTL20S3514-TPRB-4
Zoro # G305433074
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-5/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-BHTTL20S3514-TPRB-4
- Zoro # G305433074
- UPC # 11586543157
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Features | Total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series #20 |
Load Capacity | 230 |
Caster Mounting Type | Bolt Hole |
Material | Thermoplastic Rubber |
Type | (4) swivel casters w/ total lock brakes |
Caster Swivel Lock Type | Total lock brake |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with total lock brakes, 3.5” diameter by 1-1/4” wide thermoplastic rubber wheels. Supports a total weight of 920lbs (230lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Steel Bottom Hook Assy, for 4ZX61, etc. (40602)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- CAMPBELL CHAIN & FITTINGS 3/8" x 2" Welded Ring, Zinc Plated (6050624)
- COLSON 8" X 2" Non-Marking Rubber Monoprene Swivel Caster, No Brake, Loads Up To 280 lb (16SV08428S)
- SERVICE CASTER 3 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S314-SPUS)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S515-SSR-TLB)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- Service Caster Bolt Hole Casters