Shop All Stem Casters
Service Caster
35 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake
Mfr # SCC-TS20S3514-TPRB-PLB-M1215
Zoro # G207383569
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Thermoplastic Rubber Tread on Polyolefin Core
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-TPRB-PLB-M1215
- Zoro # G207383569
- UPC # 734005116878
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 12MM-1.75 x 1-1/2" Threaded Stem |
Wheel Dia. | 3.5" |
Thread Length | 1-1/2" |
Stem Dia. | 12MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Thermoplastic Rubber Tread on Polyolefin Core |
Caster Brake Type | Posi Lock Brake |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 75A |
Caster Sub-Type | Swivel |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 1.75 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Load Capacity | 230 |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Wheel Color | Black |
Description
Listing is for one 1 Service Caster Series 20 swivel caster with a 312 diameter by 114 wide thermoplastic rubber wheel and a 12MM threaded stem with brake capable of supporting 230 lbscaster When searching for a reliable and durable solution to your caster needs, consider Service Casters 316 stainless steel thermoplastic rubber casters SS316 casters are ideal for light and medium duty material handling, carts, equipment, and shop projects Built withv316 stainless steel, which contains additional molybdenum and nickel content, making it more corrosion resistant than standard 304 stainless steel The soft, quiet and nonmarking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood They are resistant to water, oil, and grease and will keep you safely moving forward Mounting options include top plate, bolt hole, expanding stem and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Storage Tank Ladder, Steel, Powder Coated Finish, 300 lb Load Capacity (NTAL-7)
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- PRIME-LINE 30 in. Window Block and Tackle Sash Balance Single Pack (FA 2930)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK Mach Swing Hook Kit (N264-077)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S514-PHS-TLB-34)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 5 Inch Maroon Poly Swivel 7/8 Inch Square Stem Caster with Total Lock Brake SCC (SCC-SQTTL20S514-PPUB-MRN-78)
- SERVICE CASTER 6 Inch Gray Polyurethane Swivel 34 Inch Threaded Stem Caster Set 2 Total Lock Brakes (SCC-TSTTL20S614-PPUB-34212-2-S-2)
- SERVICE CASTER 3.5 Inch Solid Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster with Brake (SCC-TS20S3514-SPUS-TLB-121315)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-58212-2-TLB-2)
- Service Caster Stem Casters