Shop All Stem Casters
Service Caster
3.5 Inch SS Thermoplastic Rubber Swivel 12mm Threaded Stem Caster with Brake
Mfr # SCC-SSTS20S3514-TPRB-TLB-M1215
Zoro # G305419917
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-TPRB-TLB-M1215
- Zoro # G305419917
- UPC # 670533929347
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 12MM |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Includes | Swivel caster w/top lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 75A |
Finish | Polished stainless steel |
Load Capacity | 230 |
Caster Swivel Lock Type | Top lock brake |
Material | Thermoplastic Rubber |
Features | Top lock brake |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide thermoplastic rubber wheel and a 12mm-1.75 X 1-1/2" metric threaded stem with brake capable of supporting 230 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel (P12S-PRP060K-P3)
- VESTIL 17" Steel Rolling Step Stool with 500 lb Capacity, Red (STEP-17-R)
- ZORO SELECT Dock Bumper, 12x5-1/4x20 In. (22NT69)
- ZORO SELECT Plate Caster, 880 lb. Load, Black Wheel (P21SX-NMB040K-14)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement Set (CHO-SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 4 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-PPUB-MRN-58212)
- SERVICE CASTER 3 Inch Semi Steel 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-121315-2-PLB-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster with Brake (SCC-SQ20S514-TPRB-TLB-78)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-SRS-381615-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Swivel 34 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S314-PPUB-BLUE-34212-4)
- Service Caster Stem Casters