Shop All Stem Casters
Service Caster
3.5 Inch SS Thermoplastic Rubber 10mm Threaded Stem Caster Total Lock Brake
Mfr # SCC-SSTSTTL20S3514-TPRB-M1015
Zoro # G305424010
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S3514-TPRB-M1015
- Zoro # G305424010
- UPC # 670533929309
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 10MM |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 75A |
Includes | swivel caster w/ total lock brake |
Features | Total lock brake |
Material | Thermoplastic Rubber |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Load Capacity | 230 |
Finish | Polished stainless steel |
Caster Swivel Lock Type | Total lock brake |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide thermoplastic rubber wheel and a 10mm-1.50 X 1-1/2" metric threaded stem with total lock brake capable of supporting 230 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel thermoplastic rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft, quiet and non-marking thermoplastic rubber wheels perform especially well on hard surfaces such as concrete, tile, and wood. They are resistant to water, oil, and grease and will keep you safely moving forward. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In. (31-CV-2500B)
- LOUISVILLE 20 ft Aluminum Extension Ladder, 250 lb Load Capacity (AE3220)
- CASTERHQ Jobox 1-321990 6" Caster Set (5HC-NVN-7P7)
- TIMBER TUFF Swivel Grab Skidding Tongs 25 (TMW-03SS)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel 58 Inch Threaded Stem Caster Total Lock Brake SCC (SCC-TSTTL20S414-SSS-58212)
- SERVICE CASTER 3 Inch Blue Polyurethane 12 Inch Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLUE-PLB-121315-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-71678)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-HRS-TLB-381615)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-RED-112)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- Service Caster Stem Casters