Shop All Plate Casters
Service Caster
3.5 Inch SS Solid Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S3514-SPUS-2-R-2
Zoro # G305431896
product price: $235.99
/pk 2, $118.00/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Capacity (Lb.) 300
- Caster Swivel Lock Type 2 casters with total lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S3514-SPUS-2-R-2
- Zoro # G305431896
- UPC # 670533920108
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Series | Series #20 |
Features | 2 casters with total lock brakes |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Durometer | 60-65 D |
Finish | Polished Stainless Steel |
Caster Mounting Type | Top Plate |
Material | Solid Polyurethane |
Bearing Type | Plain Bore |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3-1/2” diameter by 1-1/4” wide solid polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. And the non-marking, non-marring polyurethane wheel is molded as one solid piece, making it free from debonding. This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 800 lb Load Capacity (2611R2632A6E24B4W5C1P6)
- TMI Save-T-Loc(R) Strip Door Hardware, 2ft L (999-10100)
- HARRINGTON Top Hook (L1XA0031001)
- KOCH ROPE NYLON WHITE #10 50ft (5231025)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster (SCC-20S514-PPUB-BLUE)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- SERVICE CASTER 3.5 Inch SS Soft Rubber Wheel Rigid Top Plate Caster (SCC-SS20R3514-SRS)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER Cooking Performance Group 359120-1100 Replacement Caster with Brake (COO-SCC-20S514-PPUB-MRN-TLB-TPU1)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-BLK-TP2-2-TLB-2)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- Service Caster Plate Casters