Shop All Stem Casters
Service Caster
3.5 Inch SS Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster SCC
Mfr # SCC-SSTS20S3514-SRS-381615
Zoro # G305419856
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-SRS-381615
- Zoro # G305419856
- UPC # 670533925493
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3.5 |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Load Capacity | 200 |
Material | Soft Rubber |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Durometer | 70-80 Shore A |
Includes | Swivel caster |
Finish | Polished Stainless Steel |
Model | Series #20 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide soft rubber wheel and a 3/8" threaded stem capable of supporting 200 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- KELLEY Lip Actuators/Rods, Yieldable Rod 8ft Fx (712-652)
- MARATHON Universal Fit Flat Free Wheelbarrow Tire (00265)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- SERVICE CASTER 4 Inch Black Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S414-PPUB-BLK-TLB-58212)
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK (SCC-TS20S314-POD-1210-TR-4)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1/2 Inch Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-121315-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-SRS-TLB-381615-4)
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-121315)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster – Side Mount Bracket, 4PK (SCC-GR01S214-DCR-BC-71678-4-CB180-4)
- ZORO SELECT Swivel Caster (MH5CHV401G)
- Service Caster Stem Casters