Shop All Plate Casters
Service Caster
3.5 Inch SS Soft Rubber Wheel Rigid Top Plate Caster
Mfr # SCC-SS20R3514-SRS
Zoro # G905429880
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Type Rigid caster
- Durometer 70-80 Shore A
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SS20R3514-SRS
- Zoro # G905429880
- UPC # 670533925158
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Type | Rigid caster |
Durometer | 70-80 Shore A |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 200 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Mounting Type | Top Plate |
Material | Soft Rubber |
Finish | Polished stainless steel |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 stainless steel rigid caster with a 3-1/2" diameter by 1-1/4" wide soft rubber wheel capable of supporting 200lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. In contrast to the zinc plated caster, the luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Twine, Nylon, #18,250 ft., Orange (89O-WA)
- KEN FORGING Ken Forging, Turnbuckle Eye, 3/4, 10 x 4-7/8", Galvanized, (TBE-08-LH-HDG)
- PEERLESS Transport Chain, 100 ft., 11,300 lb. (5041654)
- BALLYMORE Rolling Ladder, Steel, 70 in.H (FSH726X)
- SERVICE CASTER 3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-SSTTL20S3514-PPUB-BLK-2-R-2)
- SERVICE CASTER 5 Inch Maroon Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-MRN-TP3)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-PAR-2-R-2)
- SERVICE CASTER 10 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S1030-PUR-RS)
- SERVICE CASTER 5 Inch Nylon Swivel Caster Set with Ball Bearings 2 Brakes SCC (SCC-20S520-NYB-2-TLB-2)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-2-R-2)
- FOOT MASTER Leveling Caster, 75 mm Nylon Wheel, 4 x 4-1/2 Plate, Swivel, 800 kg Cap, NBR Foot Pad, Ivory (GD-100-F-NYN-PUS)
- Service Caster Plate Casters