Shop All Stem Casters
Service Caster
3.5 Inch SS Red Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake
Mfr # SCC-SSTS20S3514-PPUB-RED-TLB-381615
Zoro # G305427837
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-PPUB-RED-TLB-381615
- Zoro # G305427837
- UPC # 670533901336
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/8" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | Top lock brake |
Material | Polyurethane Tread on Polyolefin Core |
Includes | Swivel caster w/top lock brake |
Durometer | 60D |
Finish | Polished Stainless Steel |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Top lock brake |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide red polyurethane wheel and a 3/8"-16 X 1-1/2" threaded stem with a brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 3-1/2"x1.25" Gray Polyurethane ON POLYOLEFIN Wheel- 1/2"-13x1" Threa (LDTLSPP312X125)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 60inL, 31inW (APT-3060-95)
- KINGCHAIN 1/8 in. x 3/16 in. x 250 ft. PVC Aircraft Cable 7x7 Construction (505202)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 1600 lb. (5VJ67)
- SERVICE CASTER 3 Inch Black Polyurethane 10 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-PPUB-BLK-PLB-M1015-4)
- SERVICE CASTER Assure Parts 190218001 4'' Replacement Caster (ASS-SCC-GR20S414-SRS-716138)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-RED-4-TLB-2-112)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Neoprene Rubber 7/8 Inch Grip Ring Stem Caster SCC (SCC-GR03S210-NPRB-BC-71678)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- SERVICE CASTER Nylon Swivel TS Caster w/2.8" Black Wheel and 16mm x 2.0mm x 138mm Stems, 4PK (SCC-TPLV30S72-NYR-770-ZC-4)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 40 lb (PTW40637BK-B)
- Service Caster Stem Casters