Shop All Stem Casters
Service Caster
3.5 Inch SS Red Polyurethane Swivel 12mm Threaded Stem Caster Set Brake
Mfr # SCC-SSTS20S3514-PPUB-RED-TLB-M1215-4
Zoro # G305428049
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-PPUB-RED-TLB-M1215-4
- Zoro # G305428049
- UPC # 11586537071
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 12MM |
Wheel Dia. | 3.5 |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Load Capacity | 300 |
Finish | Polished Stainless Steel |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Includes | (4) swivel casters w/ top lock brakes |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 12mm threaded stem casters with top lock brakes, 3.5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- US CARGO CONTROL 82" x 82" Heavy-Duty Cargo Net with Ratchets and E-Track Fittings (CN-250)
- DITCHPIG 30ft 9m Kinetic Energy Vehicle Recovery Double Braided Nylon Rope with 64300 lb Safe Working Load (447551)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- SERVICE CASTER 5 Inch 316SS Hard Rubber Swivel 1-7/8 Inch Expanding Stem Caster with Brake SCC (SCC-SS316EX20S514-HRS-TLB-178)
- SERVICE CASTER 3.5 Inch 316SS Soft Rubber Swivel 1-3/4 Inch Expanding Stem Caster Set Brake SCC (SCC-SS316EX20S3514-SRS-TLB-134-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-SRS-TLB-381615-4)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel 34 Inch Threaded Stem Caster SCC (SCC-TS20S414-GFNSHT-34212)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel ½ Inch Threaded Stem Caster (SCC-TS20S414-HRS-121315)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-PHS-381615)
- SERVICE CASTER 5 Inch Hard Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S514-HRS-PLB-121315)
- Service Caster Casters