Shop All Stem Casters
Service Caster
3.5 Inch SS Red Polyurethane Swivel 12mm Threaded Stem Caster Brakes, 2PK
Mfr # SSTS20S3514-PPUB-RED-TLB-M1215-2-S-2
Zoro # G305428513
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SSTS20S3514-PPUB-RED-TLB-M1215-2-S-2
- Zoro # G305428513
- UPC # 670533902159
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 12MM |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Features | 2 casters with top lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Load Capacity | 300 |
Durometer | 60D |
Material | Polyurethane Tread on Polyolefin Core |
Thread Pitch | 1.75 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 12mm-1.75 X 1-1/2" metric threaded stem with brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER End Guard Rail Kit For 24" Wide Plank (08226)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Gray (CL1386QQ)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- TANIS Strip Brush Holder, PVC, 96 In L, PK10 (FPH250096)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161812-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-716138-5)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK (SCC-SQ20S514-PPUB-BLUE-TLB-78-2-S-2)
- SERVICE CASTER 2 Inch Polyurethane Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S210-TPUS-71678)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-716138-MRI-4)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Inch Threaded Stem Caster (SCC-TS05S210-TPUS-5161810)
- CASTERHQ 4"x1.25" LIGHT DUTY PHENOLIC WHEEL, SWIVEL CASTER, Commercial, In (LDPH4X125)
- Service Caster Casters