Shop All Stem Casters
Service Caster
3.5 Inch SS Red Poly Swivel ½ Inch Threaded Stem Caster Total Lock Brake, 2PK
Mfr # SSTSTTL20S3514-PPUB-RED-121315-2-S-2
Zoro # G305428216
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SSTSTTL20S3514-PPUB-RED-121315-2-S-2
- Zoro # G305428216
- UPC # 670533900964
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 1/2" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Polished Stainless Steel |
Features | 2 casters with total lock brakes |
Load Capacity | 300 |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2"-13 X 1-1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AP PRODUCTS AP Products 018-532150 Black Weather Stripping Tape - 5/32" x 1" x 50' (018-532150)
- WERNER 48 ft. Extension Ladder, Aluminum, Type IA (D548-2)
- ALBION 8" X 2" Cast Iron Swivel Caster, No Brake, Loads Up To 1250 lb (16CA08201S)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242-D3)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLUE-TLB-845)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-5/8 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-158)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLUE-112)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-381615-5)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 7/8 Grip Ring Stem Caster (SCC-GR05S310-TPRS-71678)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-113)
- Service Caster Casters