Shop All Stem Casters
Service Caster
3.5 Inch SS Red Poly Swivel 10mm Threaded Stem Caster Set Total Lock Brake
Mfr # SCC-SSTSTTL20S3514-PPUB-RED-M1015-4
Zoro # G305423815
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S3514-PPUB-RED-M1015-4
- Zoro # G305423815
- UPC # 11586536845
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3.5 |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Durometer | 60D |
Features | Total lock brake |
Finish | Polished Stainless Steel |
Load Capacity | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Includes | (4) swivel casters w/ total lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Total lock brake |
Thread Pitch | 1.5 |
Model | Series #20 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 3.5” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER CARABINER BUNGEE CORD24"" (06152)
- TOUGH GUY Tilt Truck, Light-Duty, 1/2 cu. yd., 300 lb (21VK39)
- US CARGO CONTROL Tie Down Chain Assembly 5/8" x 20' w/ Clevis Grab Hooks - Grade 80 (TC582080)
- BLICKLE Caster Wheel, Nylon, 4", 1100 lb. (SPO 100/15K-BB0.5)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLU-2-TLB-2-112)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 10mm Threaded Stem Caster Set (SCC-TS20S414-SRS-M1015-4)
- SERVICE CASTER 3 Inch Polyurethane Wheel 5/16 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPUS-SLB-5161810-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel with ¾ NPT Pipe Thread Stem Swivel Caster SCC, 4PK (SCC-PS05S410-SRS-34NPT-4)
- SERVICE CASTER 2 Inch Bright Chrome Metal Ball Caster – 5/16 Inch Threaded Stem –SCC, 4PK (SCC-TS01S20-DCS-BC-5161810-4)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- Service Caster Stem Casters