Shop All Bolt Hole Casters
Service Caster
3.5 Inch SS Phenolic Wheel Swivel Bolt Hole Caster with Total Lock Brake SCC
Mfr # SCC-SSBHTTL20S3514-PHS
Zoro # G305433319
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 4-5/8"
- Features Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S3514-PHS
- Zoro # G305433319
- UPC # 670533916545
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | Total lock brake |
Series | Series #20 |
Caster Mounting Type | Bolt Hole |
Durometer | 90D |
Material | Phenolic |
Load Capacity | 300 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | swivel caster w/ total lock brake |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Total lock brake |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide phenolic wheel and a bolt hole with total lock brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rgd Plat Caster, Polyolefin, 2 in., 100 lb. (1UHT1)
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- AMERICAN POWER PULL CHAIN BLOCK/HOIST 5 TON (AG450)
- WESCO Powered-Lift/Manual-Push Platform Lift Trucks, Powered/Manual, 1,000 lb Load Capacity (261022)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster with Brake (SCC-BH20S515-SSR-TLB)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S314-PPUB-RED)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S514-PPUB-4)
- ZORO SELECT Kingpin Swivl Cstr, Poly, 4 in., 660 lb, Grn (LKR-ALST 100K)
- Service Caster Casters