Shop All Bolt Hole Casters
Service Caster
3.5 Inch SS Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Total Lock Brake
Mfr # SCC-SSBHTTL20S3514-PHS-2-S-2
Zoro # G105433502
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Wheel Bearing Type Plain Bore
- Mounting Height 4-5/8"
- Features 2 casters with total lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBHTTL20S3514-PHS-2-S-2
- Zoro # G105433502
- UPC # 670533916569
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Bearing Type | Plain Bore |
Features | 2 casters with total lock brakes |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Finish | Polished Stainless Steel |
Durometer | 90D |
Material | Phenolic |
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Mounting Type | Bolt Hole |
Load Capacity | 300 |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Series | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with total lock brakes, with 3-1/2” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR 3 X 13 Coupling Shaft, CC6 (CC6)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2500 lb. (W-8-V-1)
- MOLDED FIBERGLASS Tray, Dryer, L 30 In, W 20 In, D 2 In (6081012232)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX67)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 3.5 Inch 316SS Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-SS316BH20S3514-PPUB-BLUE)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Bolt Hole Caster Brakes SCC, 2PK (SCC-SS316BH20S514-SPUS-2-TLB-2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Bolt Hole Caster (SCC-BH20S414-SSS)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 4 Inch SS Thermoplastic Rubber Wheel Swivel Bolt Hole Caster Set (SCC-SSBH20S414-TPRB-4)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Brake (LKRA-TPA 126G-FI)
- Service Caster Bolt Hole Casters