Shop All Stem Casters
Service Caster
3.5 Inch SS Phenolic Wheel Swivel 10mm Threaded Stem Caster Brakes SCC, 2PK
Mfr # SCC-SSTS20S3514-PHS-M1015-2-TLB-2
Zoro # G305426625
product price: $279.99
/pk 2, $140.00/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-PHS-M1015-2-TLB-2
- Zoro # G305426625
- UPC # 670533917085
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3.5 |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | 2 casters with top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Finish | Polished Stainless Steel |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Load Capacity | 300 |
Durometer | 90D |
Material | Phenolic |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 10mm-1.50 X 1-1/2" metric threaded stem with brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Rescue Rope, Nylon/Polyester, Blue (R074AA18)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- VESTIL LIGHTWEIGHT DC PWR LIFT 330 CAP (MWP-330-DC)
- DAYTON Cable, 5/16 In, L500Ft, WLL1960Lb, 7x19, Stl (2TAF4)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-BLK-112-2-S-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel 12mm Threaded Stem Caster Set SCC (SCC-TS20S414-PPUB-M1215-4)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 8mm Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S310-TPRS-SLB-M815-4)
- SERVICE CASTER 8 Inch Scaffold Caster Set with 1-3/8” Round Stem w/Brakes (SCC-SF30CS820-TPRRF-138-4)
- SERVICE CASTER 6 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster with Brake (SCC-TS20S614-TPRB-PLB-M1215)
- ZORO SELECT Scaffold Caster, Rubber, 6 in., 500 lb. (5VP46)
- Service Caster Casters