Shop All Stem Casters
Service Caster
3.5 Inch SS Maroon Polyurethane Wheel Swivel 12mm Threaded Stem Caster SCC
Mfr # SCC-SSTS20S3514-PPUB-MRN-M1215
Zoro # G305427721
product price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-PPUB-MRN-M1215
- Zoro # G305427721
- UPC # 670533904399
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 12MM |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Finish | Polished Stainless Steel |
Load Capacity | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Includes | Swivel caster |
Material | Polyurethane Tread on Polyolefin Core |
Mounting Type | Threaded Stem |
Thread Pitch | 1.75 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide maroon polyurethane wheel and a 12mm-1.75 X 1-1/2" metric threaded stem capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb (CN03NRP100TLGR02)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17928)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- ZORO SELECT Rope, 200ft, Wht, 630lb., Nylon (53843-0200)
- SERVICE CASTER 3.5 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster Set SCC (SCC-TS20S3514-SRS-381615-4)
- SERVICE CASTER Regency Work Table Caster Replacement (REG-SCC-EX20S514-PPUB-112)
- SERVICE CASTER 2 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S50-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 3.5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set Total Lock Brake (SCC-SQTTL20S3514-PHS-34-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 1-3/8 Inch Grip Ring Stem Caster with Brakes, 4PK (SCC-GR05S410-TPRS-SLB-716138-4)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S414-SPUS-58212)
- Service Caster Casters