Shop All Plate Casters
Service Caster
3.5 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC
Mfr # SCC-SS20S3514-PPUB-MRN-TLB-4
Zoro # G905430466
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Material Polyurethane Tread on Polyolefin Core
- Caster Temp. Range -20 degrees F to 180 degrees F
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS20S3514-PPUB-MRN-TLB-4
- Zoro # G905430466
- UPC # 11586537439
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 300 |
Series | Series #20 |
Features | Top lock brake |
Caster Swivel Lock Type | Top lock brake |
Durometer | 60D |
Finish | Polished Stainless Steel |
Type | (4) swivel casters w/ top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel swivel casters, four (4) swivel casters with top lock brakes, 3.5” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 30 In (28000685)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- ZORO SELECT Swivel Plate Caster, Rubbr, 3 in., 200 lb, C (1UHX3)
- ZORO SELECT Electric Powered Tugger Multi Mover (E-TUG-MM)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TLB-TP2-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S314-PPUB-4)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-BLUE-TP2-4-PPUD820-2)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- FOOT MASTER Leveling Plate Caster, 63mm, 1102lb (GDN-80F-NYN)
- Service Caster Casters