Shop All Stem Casters
Service Caster
3.5 Inch SS Maroon Polyurethane 3/8 Inch Threaded Stem Caster Total Lock Brake
Mfr # SCC-SSTSTTL20S3514-PPUB-MRN-381615
Zoro # G305423709
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTSTTL20S3514-PPUB-MRN-381615
- Zoro # G305423709
- UPC # 670533903552
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Finish | Polished Stainless Steel |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | Total lock brake |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Includes | swivel caster w/ total lock brake |
Mounting Type | Threaded Stem |
Thread Pitch | 16 |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide maroon polyurethane wheel and a 3/8"-16 X 1-1/2" threaded stem with a total lock brake capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- TIMBER TUFF Log Choker Cable with 2 Tow2 Rings (TMW-38)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- MEDCASTER 3" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 175 lb (CN03NRP100SWGR01)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-MRN-58212-2-TLB-2)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-PHS-381615)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/4 Inch Expanding Stem Caster with Brake (SCC-EX05S410-TPRS-SLB-134)
- SERVICE CASTER Rubbermaid Mop Bucket Casters with Sockets for 7380-L1, 4PK (RUB-SCC-GR05S310-TPRS-716138-X701-4)
- SERVICE CASTER 2 Inch Antique Brass Hooded Grip Ring Ball Casters, 5PK (SCC-GR01S20-POS-WA-716-5)
- SERVICE CASTER Regency 600CASTER6 5'' Replacement Caster Set with Brakes, 6PK (REG-EX20S514-PPUB-BLK-4-TLB-2-112)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-RED-112)
- Service Caster Casters