Shop All Stem Casters
Service Caster
3.5 Inch SS Maroon Poly ½ Inch Threaded Stem Caster Total Lock Brake SCC, 2PK
Mfr # SSTSTTL20S3514-PPUB-MRN-121315-2-S-2
Zoro # G305428100
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SSTSTTL20S3514-PPUB-MRN-121315-2-S-2
- Zoro # G305428100
- UPC # 670533903149
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 3.5 |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Load Capacity | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 2 casters with total lock brakes |
Durometer | 60D |
Finish | Polished Stainless Steel |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Thread Pitch | 13 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 1/2"-13 X 1-1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA One Drawer Utility Cart 33in (ST95108SC)
- SAGINAW PRODUCTS Trolley, 2000 lb. Load Cap., Push Trolley (51861)
- ZORO SELECT Walk Ramp, 800 lb., 3 ft. L x 36 in. H (SL336)
- ASHLAND CONVEYOR Alum Replacement Roller, 1-3/8In Dia, 19BF (EA19)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 12 Inch Threaded Stem Caster with Brake (SCC-TS20S414-TPRB-PLB-121315)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel 1-1/4 Inch Expanding Stem Caster SCC (SCC-EX05S310-TPRS-114)
- SERVICE CASTER Semi Steel Swivel Grip Ring Caster 3'' Wheel & 7/16'' Stem w/Brake (SCC-GR20S314-SSS-TLB-716138)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 3/8 Threaded Stem Caster Set with Brakes SCC, 4PK (SCC-TS05S410-TPRS-SLB-381615-4)
- SERVICE CASTER Belshaw HG18-0031-4 Swivel Caster - HG18EZ Glazer (BEL-SCC-DCGR20S414-POS-716138)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 80 lb (PRE20634ZN-TPR)
- Service Caster Stem Casters