Shop All Plate Casters
Service Caster
3.5 Inch SS High Temp Glass Filled Nylon Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-SS20S3514-GFNSHT-2-R-2
Zoro # G305430554
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Caster Temp. Range -45 degrees F to 550 degrees F
- Mounting Height 4-5/8"
- Durometer 85D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS20S3514-GFNSHT-2-R-2
- Zoro # G305430554
- UPC # 670533905815
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 85D |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Finish | Polished stainless steel |
Capacity (Lb.) | 300 |
Series | Series #20 |
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Material | High Temperature Glass Filled Nylon |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3-1/2" diameter by 1-1/4" wide high temp glass filled nylon wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel top plate high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- LIFT-ALL 60513 Liftall 12Ft Ratchet Tie Down (60513X12)
- TMI Truck Strip Door, Reinforced, 8ftHx8ftW (999-00536)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-GB)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 10 Inch Black Pneumatic Wheel Caster Swivel with Brakes and 2 Rigid SCC, 2PK (SCC-100S3504-PNB-TLB-2-R3504-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S614-TPRB-PLB)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- ZORO SELECT Plate Caster, 550 lb. Ld Rating, Swivel (P10S-PB030K-P)
- Service Caster Plate Casters