Shop All Stem Casters
Service Caster
3.5 Inch SS High Temp Glass Filled Nylon 3/8 Inch Stem Caster Brake SCC, 2PK
Mfr # SCC-SSTS20S3514-GFNSHT-381615-2-TLB2
Zoro # G305426205
product price: $349.99
/pk 2, $175.00/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-GFNSHT-381615-2-TLB2
- Zoro # G305426205
- UPC # 670533906720
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 3/8" |
Wheel Dia. | 3.5 |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Features | 2 casters with top lock brakes |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Finish | Polished Stainless Steel |
Load Capacity | 300 |
Material | High Temperature Glass Filled Nylon |
Durometer | 85D |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 3/8" threaded stem with brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide high temp glass filled nylon wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 2,400 lb (SX236P600GP)
- ZORO SELECT Caster Wheel, 3-1/2 in., 250 lb, 70 Shore A (5VT72)
- RICHELIEU HARDWARE Industrial Gray Thermoplastic Rubber Caster, Swivel Without Brake, with Plate, Gray (F25655)
- ZORO SELECT Caster Wheel, 1000lb, 4-15/16D x 1-7/16In (1KB11)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S514-PHR-381615)
- SERVICE CASTER Semi Steel Swivel Grip Ring Caster 3'' Wheel & 7/16'' Stem w/Brake (SCC-GR20S314-SSS-TLB-716138)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters with Brake, 4PK (SCC-TS01S20-POS-WA-SLB-38-4)
- SERVICE CASTER 3 Inch 316SS Hard Rubber Swivel 1 Inch Expanding Stem Caster Lock Brake SCC (SCC-SS316TTLEX20S314-HRS-1)
- SERVICE CASTER 2 Inch Antique Brass Hooded 5/16 Inch Threaded Stem Ball Caster with Brake, 5PK (SCC-TS01S20-POS-WA-SLB-516-5)
- SERVICE CASTER 3 Inch 316SS Thermoplastic Rubber Swivel 1-1/2 Inch Stem Caster Set Brake SCC (SCC-SS316EX20S314-TPRB-TLB-112-4)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb., Tread Shape: Standard (32J877)
- Service Caster Stem Casters