Shop All Plate Casters
Service Caster
3.5 Inch SS Hard Rubber Wheel Swivel Top Plate Caster with Total Lock Brake SCC
Mfr # SCC-SSTTL20S3514-HRS
Zoro # G305432251
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Type Swivel caster w/total lock brake
- Finish Polished stainless steel
- Caster Swivel Lock Type Total lock brake
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S3514-HRS
- Zoro # G305432251
- UPC # 670533910024
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | Swivel caster w/total lock brake |
Finish | Polished stainless steel |
Caster Swivel Lock Type | Total lock brake |
Series | Series #20 |
Durometer | 55D |
Material | Hard Rubber |
Capacity (Lb.) | 285 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Features | Total lock brake |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide hard rubber wheel and a total lock brake capable of supporting 285lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Aluminum Support Leg, 500 lb Load Capacity, 36" H x 30" W (MPASST4)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6792)
- LITTLE GIANT Mobile A-Frame Lean Tool Cart, 24 x 60" (AFPBLP-2460-5PY)
- ZORO SELECT Plate Caster, Swivel, Nyln, 5 in, 330 lb, Blk (TSSV 125 BN0S)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing (SCC-35S620-GFNB)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster Set with Ball Bearings (SCC-30CS620-SSB-4)
- SERVICE CASTER CS4 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-30CS420-PHR)
- SERVICE CASTER 8 Inch Phenolic Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS820-PHR-TLB-4)
- SERVICE CASTER 6 Inch Poly on Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-20S620-PPUB)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-RED-TP2)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- Service Caster Casters