Shop All Stem Casters
Service Caster
3.5 Inch SS Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake
Mfr # SCC-SSTS20S3514-HRS-TLB-381615
Zoro # G305426564
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-HRS-TLB-381615
- Zoro # G305426564
- UPC # 670533910345
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/8" |
Size | 3-1/2" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Features | Top lock brake |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Hard Rubber |
Finish | Polished Stainless Steel |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 285 |
Durometer | 55D |
Includes | Swivel caster w/top lock brake |
Model | Series #20 |
Thread Pitch | 16 |
Mounting Type | Threaded Stem |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide hard rubber wheel and a 3/8" threaded stem with brake capable of supporting 285 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Light Step Stool (SL2H LITE)
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- COTTERMAN Storage Tank Ladder, Steel, 6 Steps, Gray Powder Coated Finish, 300 lb Load Capacity (ST06AL C1)
- US CARGO CONTROL 4" x 50' Yellow Ratchet Strap w/ Flat Hooks (8550FH-Y)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 7/8 Inch Expanding Stem Caster SCC (SCC-EX05S210-TPRS-78)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 12mm Threaded Stem Caster (SCC-TS05S510-TPRS-M1215)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-BLUE-TLB-845)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-RED-716138)
- SERVICE CASTER 5 Inch 316SS Blue Polyurethane Swivel 3/8 Inch Threaded Stem Caster with Brake (SS316TS20S514-PPUB-BLUE-TLB-381615)
- SERVICE CASTER 3 Inch Black Hooded Neoprene Rubber 10mm Threaded Stem Caster (SCC-TS03S310-NPRB-BK-M1015)
- COMPONENT HARDWARE Caster Kit, Med Duty 1-5/8" Exp Stem Cas (CSTPK-5PUES-4B)
- Service Caster Stem Casters