Shop All Plate Casters
Service Caster
3.5 Inch SS Gray Polyurethane Swivel Top Plate Caster Set with 2 Rigid SCC
Mfr # SCC-SS20S3514-PPUB-2-R3514-2
Zoro # G305430103
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Finish Polished stainless steel
- Capacity (Lb.) 300
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SS20S3514-PPUB-2-R3514-2
- Zoro # G305430103
- UPC # 670533853772
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 3-1/2" x 1-1/4" |
Details
Finish | Polished stainless steel |
Capacity (Lb.) | 300 |
Series | Series #20 |
Type | (2) swivel casters & (2) rigid casters |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Material | Polyurethane tread on polyolefin core |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel and two (2) rigid casters, with 3-1/2" diameter by 1-1/4" wide gray polyurethane wheels capable of supporting a total weight of 1,000 lbs. (250 lbs./caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate stainless steel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The luxuriously polished stainless steel finish resists rust and corrosion in indoor or outdoor applications where moisture is a factor, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 14 ft L, 4 in W, Nylon, Yellow (EE2804NFX14)
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 3 Ply, 1800'L, 725 Lbs. Tensile Strength, White (TWT180)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 10 ft (10G100DOSXK/10)
- COFFING HOISTS Chain Stripper (JM254)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- SERVICE CASTER 6 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-SPUR)
- SERVICE CASTER 177CASTER Avantco Caster SetFF FBF EF Series Floor Fryer Caster Replacement, 4PK (AVA-SCC-20S514-PHS-2-TLB-2)
- SERVICE CASTER 3.25 Inch Green Poly on Steel Caster Set with Ball Bearing 4 Swivel Lock 2 Brake (SCC-30CS3420-PUB-GB-SLB-BSL-2-SLB-2)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- SERVICE CASTER Bassick Casters 5ER8-7 Caster Replacement (BAS-SCC-30R520-PHR-TP3)
- ZORO SELECT Swivel Plate Caster, Poly, 3 in, 125 lb, Blu (1UHN6)
- Service Caster Casters