Shop All Stem Casters
Service Caster
3.5 Inch SS Gray Polyurethane Swivel 10mm Threaded Stem Caster Brake, 2PK
Mfr # SCC-SSTS20S3514-PPUB-TLB-M1015-2-S-2
Zoro # G305419351
product price: $266.99
/pk 2, $133.50/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTS20S3514-PPUB-TLB-M1015-2-S-2
- Zoro # G305419351
- UPC # 670533894812
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Stem Dia. | 10MM |
Wheel Dia. | 3.5 |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Finish | Polished Stainless Steel |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Load Capacity | 300 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Features | 2 casters with top lock brakes |
Model | Series #20 |
Mounting Type | Threaded Stem |
Thread Pitch | 1.5 |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel 10mm-1.50 X 1-1/2" metric threaded stem with brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERRICK MACHINE CO Merrick Machine M350007 2 in. Stud Mount Swivel Polyolefin Caster (M350007)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EEF1-902-3)
- LIFT-ALL Web Sling, Type 4, 14 ft L, 2 in W, Polyester, Yellow (EE1602DTX14)
- ALL MATERIAL HANDLING AMH Walk-e Dog Grip Hoist with Wire Rope Assembly 5/16X66Ft-2000 Lb (WD05-66)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-TPRB-381615-2-PLB-2)
- SERVICE CASTER 2 Inch MRI Safe Casters with Brakes, 7/16 Inch Grip Ring Stem, Set of 4, SCC, 4PK (SCC-GR02S50-TPR-GRY-B-71678-MRI-4)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-SCC-EX20S514-PPUBBLK-2-TLB-2-112)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-RED-TLB-112)
- SERVICE CASTER 2 Inch Polyurethane Wheel 5/16 Grip Neck Stem Caster, 4PK (SCC-GN05S210-TPUS-4)
- CASTERHQ 3"x1-1/4" Wheel, Threaded Stem Caster, 300 Lbs Capacity (CBLDSC314)
- Service Caster Stem Casters