Shop All Bolt Hole Casters
Service Caster
3.5 Inch SS Black Polyurethane Wheel Swivel Bolt Hole Caster
Mfr # SCC-SSBH20S3514-PPUB-BLK
Zoro # G305433517
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Wheel Bearing Type Precision Ball Bearing
- Mounting Height 4-5/8"
- Caster Mounting Type Bolt Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSBH20S3514-PPUB-BLK
- Zoro # G305433517
- UPC # 670533897882
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Details
Wheel Bearing Type | Precision Ball Bearing |
Caster Mounting Type | Bolt Hole |
Material | Polyurethane Tread on Polyolefin Core |
Durometer | 60D |
Type | Swivel caster |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Polished Stainless Steel |
Series | Series #20 |
Load Capacity | 300 |
Description
Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 3-1/2" diameter by 1-1/4" wide Black polyurethane wheel and a 1/2" bolt hole capable of supporting 250 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel bolt hole polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- BUYERS PRODUCTS 10 Foot Heavy Duty Retractable Ratchet Tie Down (5483105)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523L10000 (RBMD2523L10000)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- SERVICE CASTER 3 Inch Solid Polyurethane Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-SPUS-4)
- SERVICE CASTER 3.5 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S3514-PPUB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Bolt Hole Caster Set (SCC-BH20S314-HRS-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S314-TPRB)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- ZORO SELECT Kingpin Swivel Caster, Therm Rubber, 5 in, 265 lb (LKRXA-TPA 126G-FI)
- Service Caster Casters