Shop All Plate Casters
Service Caster
3.5 Inch SS Black Polyurethane Top Plate Caster Lock Brake 2 Rigid SCC, 2PK
Mfr # SCC-SSTTL20S3514-PPUB-BLK-2-R-2
Zoro # G105431799
product price: $195.99
/pk 2, $98.00/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 3.5
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Swivel Lock Type 2 casters with total lock brakes
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SSTTL20S3514-PPUB-BLK-2-R-2
- Zoro # G105431799
- UPC # 670533898131
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 3.5 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 4-5/8" |
Size | 3-1/2" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Series | Series #20 |
Type | (2) swivel casters w/total lock brakes & (2) rigid casters |
Material | Polyurethane Tread on Polyolefin Core |
Caster Mounting Type | Top Plate |
Finish | Polished Stainless Steel |
Features | 2 casters with total lock brakes |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Capacity (Lb.) | 300 |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel total lock brake casters and two (2) rigid casters, with 3-1/2” diameter by 1-1/4” wide Black polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 stainless steel threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The threaded stem is available in standard or metric sizes and ensures a solid and secure attachment. The polished stainless steel finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling via a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460V, Yellow (NERM020S-L-20)
- VESTIL Adjustable Alum Gantry Crane, 4K 12 x 10 (AHA-4-12-10)
- DAYTON Wire Rope Thimble, 7/16 In, Steel, PK25 (2VKL4)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R2630A3E30B4D3C1P6)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Caster with Ball Bearing (SCC-30CS420-SSB)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with Brake (SCC-20S514-SRS-TLB-TP2-4)
- SERVICE CASTER Lavex Industrial 475UCCSTR8SC Replacement Caster (LAV-SCC-100S825-SNB)
- SERVICE CASTER 3.25 Inch Semi Steel Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS3420-SSR-2-R3420-2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Caster Set with Ball Bearings 2 Brakes 2 Rigid (SCC-20S620-PUB-RS-TLB-2-R-2)
- PROJEX Rubber Caster Cup White Round 1-3/4 in. W , 4PK (P0022)
- Service Caster Casters