Shop All Stem Casters
Service Caster
35 Inch Solid Polyurethane 10 MM Threaded Stem Caster Set 2 Brakes SCC
Mfr # SCC-TS20S3514-SPUS-M1015-2-PLB-2
Zoro # G907384811
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 4-5/8"
- Wheel/Tread Material Solid Polyurethane
- Stem Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-SPUS-M1015-2-PLB-2
- Zoro # G907384811
- UPC # 734005111705
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 4-5/8" |
Stem Length | 1-1/2" |
Thread Size | 10MM-1.5 x 1-1/2" Threaded Stem |
Wheel Dia. | 3.5" |
Thread Length | 1-1/2" |
Stem Dia. | 10MM |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Solid Polyurethane |
Caster Brake Type | 2 casters with Posi Lock Brakes |
Wheel Bearing Type | Plain Bore |
Mounting Type | Threaded Stem |
Finish | Bright Zinc Plated Finish |
Load Capacity | 1200 |
Durometer | 60-65D |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Thread Pitch | 1.5 |
Model | Series #20 |
Wheel Color | Blue |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 casters, two 2 swivel 10MM threaded stem with brake casters and two 2 swivel casters, with 312 diameter by 114 wide solid polyurethane wheels Supports a total weight of 1,200lbs 300lbsper caster The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The zinc plated finish provides durability under any condition And the nonmarking, nonmarring polyurethane wheel is molded as one solid piece, making it free from debonding This ensures the wheel will not flat spot, as can occur with comparable polyurethane wheels, resulting in a smooth and solid roll over long periods of time Mounting options include top plate, bolt hole and standard and metric threaded stem sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Track Section, C-Track, L 10 Ft (33N234)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- ROYAL BASKET TRUCKS Hamper Kit, Black Vinyl, Enviro (R00-KKX-EBK)
- ARSENAL BY ERGODYNE Canvas Hoist Bucket, XL (5935)
- SERVICE CASTER 3 Inch Thermoplastic Wheel 1/2 Threaded Stem Caster Set with Brakes SCC, 5PK (SCC-TS05S310-TPRS-SLB-121315-5)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-TPRB-121315)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake (SCC-TS20S515-SSR-PLB-381615)
- SERVICE CASTER Regency 460UCRTCSTR Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-716138)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 8mm Threaded Stem Caster SCC, 4PK (SCC-TS04S13810-PUB-M815-4)
- SERVICE CASTER Regency 359PLCB5140 Replacement Caster (REG-SCC-GR20S514-HRS-845)
- SHEPHERD CASTER 50mm Non-Marking Thermoplastic Elastomer Swivel Caster, Side Brake, Loads Up To 75 lb (PSF50223GR-B)
- Service Caster Casters