Shop All Stem Casters
Service Caster
3.5 Inch Soft Rubber Wheel Swivel ½ Inch Threaded Stem Caster Set with Brake SCC
Mfr # SCC-TS20S3514-SRS-TLB-121315-4
Zoro # G305421408
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TS20S3514-SRS-TLB-121315-4
- Zoro # G305421408
- UPC # 11586542181
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 1.5 |
Wheel Dia. | 3.5 |
Stem Dia. | 1/2" |
Thread Length | 1.5 |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Durometer | 70-80 Shore A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Swivel Lock Type | Top lock brake |
Features | Top lock brake |
Load Capacity | 200 |
Includes | (4) swivel casters w/ top lock brakes |
Material | Soft Rubber |
Finish | Bright Zinc Plated Finish |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 13 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel 1/2" threaded stem casters with top lock brakes, 3.5” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 800lbs (200lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 soft rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Chain Extension (5027CE-OR)
- DAYTON Pin (EW-44)
- HAMILTON Duralast Wheel, 7X2 1Rb (W-720-D-1)
- BAILEY HYDRAULICS Remote Control 2 Button 3 Wire, 12 Vdc, 251153 (251153)
- SERVICE CASTER 2 Inch Antique Brass Hooded 3/8 Inch Threaded Stem Ball Casters SCC, 4PK (SCC-TS01S20-POS-WA-38-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-PHS-381615)
- SERVICE CASTER 3 Inch Black Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S314-PPUB-BLK-PLB-34212-4)
- SERVICE CASTER 5'' SS Solid Poly Swivel 3/4'' Expanding Stem Caster Set Total Lock Brake, 4PK (SCC-SSEXTTL20S514-SPUS-34-4)
- SERVICE CASTER 2 Inch Windsor Antique Ball Caster – 5/16 Inch Threaded Stem – SCC, 5PK (SCC-TS01S20-DCS-WA-5161812-5)
- SERVICE CASTER Assure Parts 190STCASTB Replacement Caster with Brake (ASS-SCC-EX20S514-PPUB-TLB-112)
- CASTERHQ 3-1/4"x2", 2 Swivel Casters And 2 Rigid, Phenolic Wheel, PK4 (HD-SC314-PH2S2R)
- Service Caster Stem Casters