Shop All Stem Casters
Service Caster
3.5 Inch Soft Rubber Swivel 3/4 Inch Square Stem Caster Total Lock Brakes, 2PK
Mfr # SCC-SQTTL20S3514-SRS-34-2-S-2
Zoro # G305418613
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 4-5/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQTTL20S3514-SRS-34-2-S-2
- Zoro # G305418613
- UPC # 11586606982
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 4-5/8" |
Stem Length | 2 |
Wheel Dia. | 3.5 |
Stem Dia. | 3/4" |
Size | 3-1/2" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Swivel Lock Type | Total lock brake |
Includes | (2) swivel casters w/total lock brakes & (2) swivel casters |
Load Capacity | 800 |
Finish | Bright Zinc Plated Finish |
Material | Soft Rubber |
Durometer | 70-80 Shore A |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with total lock brakes, with a 3-1/2” diameter by 1-1/4” wide black soft rubber wheels and a 3/4" square stem. Supports a total weight of 800lbs (200lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem soft rubber casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition. The soft rubber wheels- resistant to most chemicals and oils- combine a soft tread on a hard rubber core, offering quiet movement and a cushioned ride. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, Hook End, 2000 lb, 38 In x 6 ft (4YFN6)
- DAYTON Round Sling, Endless, 3 ft., 8400 lb. (2MJN3)
- KINEDYNE Fixed Ratchet Load Binder, 9200 lbs. (10035HDGRA)
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-121315)
- SERVICE CASTER 4 Inch Thermoplastic Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-TPRB-381615-2-PLB-2)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SERVICE CASTER Regency 600CASTPRHD Replacement Caster with Brake (REG-SCC-SQ20S514-PPUB-BLK-TLB-34)
- SERVICE CASTER 5 Inch Gray Polyurethane Wheel Swivel 3/4 Inch Square Stem Caster Set SCC (SCC-SQ20S514-PPUB-GRY-34-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-TLB-112)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S414-SRS-381615)
- Service Caster Stem Casters